Indicator Stand
Mfr # 6876-150E
Zoro # G916114355
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Includes
Dust Cover
Post Diameter
0.984"
Base Width
3.94 in
Fine Adjustment Position
Fine Adjust Top (FAT)
Anvil Style
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6876-150E
Zoro #
G916114355
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
0.984"
Base Width
3.94 in
Base Height
0.709 in
Vertical Travel Height
6 in
Base Length
6.299 in
Compatible Indicator Mount Size
3/8 in
Base Size
6.299 in x 0.709 in
Anvil Size
6.299 in x 0.709 in
Details
Item
Indicator Stand
Includes
Dust Cover
Fine Adjustment Position
Fine Adjust Top (FAT)
Anvil Style
Smooth
Base Material
Ceramics
With Feet
Yes
Anvil Material
Ceramics
Anvil Shape
Square
Description
Indicator Stand, Anvil Shape Square, Anvil Size 6.299 in x 0.709 in, Anvil Style Smooth, Base Height 0.709 in, Base Length 6.299 in, Base Material Ceramics, Base Size 6.299 in x 0.709 in, Base Width 3.94 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 0.984 In., Anvil Material Ceramics, Includes Dust Cover, With Feet Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.