Zoro Homepage

Inside Micrometer, 0.8 to 2" Range

  • Mfr # 3127-E24

  • Zoro # G4443697


product price: $3,535.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(4) 0.8 to 1/20 to 25mm", 1 to 1.2/25 to 30mm", 1.2 to 1.6/30 to 40mm", 1.6 to 2/40 to 51mm" Micrometers, (2) 1", 1.6" Dia. Setting Rings, (1) 4" Extension Rod, (1) Battery (SR44/LR44)
Spindle
Steel
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3127-E24
Zoro #
G4443697
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
3.819 in
Depth Measurement - Maximum
3.819 in

Details

Item
Internal Micrometer Set
Resolution
0.00005"/0.001mm
Range
0.8 to 2"/20 to 51mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(4) 0.8 to 1/20 to 25mm", 1 to 1.2/25 to 30mm", 1.2 to 1.6/30 to 40mm", 1.6 to 2/40 to 51mm" Micrometers, (2) 1", 1.6" Dia. Setting Rings, (1) 4" Extension Rod, (1) Battery (SR44/LR44)
Spindle
Steel
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Ratchet Stop
Number of Gauges
4
Rod Type
Ratchet
Movement of Screw
1 in
Standards
NIST
Spindle Material
Steel
SPC Output
Yes
Certification
Certificate of Inspection
Rotating Spindle (Yes/No)
No
Number of Measuring Rods
1
Anvil Material
Carbide
IP Rating
IP65
Contact Point Material
Carbide
Maximum Measurement - mm
51 mm
Number of Micrometers
4
Minimum Measurement - mm
20 mm
Case Included
Yes
Coolant Resistant
Yes
Accuracy
+/-0.00016 in, +/-0.00020 in
Included Certification
Yes
Thimble Type
Ratchet
Minimum Measurement - Inch
0.8 in
Maximum Measurement - Inch
2 in
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Included Ranges
0.8 in to 1 in/20 mm to 25 mm, 1 in to 1.5 in/25 mm to 30 mm, 1.2 in to 1.6 in/30 mm to 40 mm, 1.6 in to 2 in/40 mm to 51 mm
Operation Type
Digital
Display Type
LCD
Inside Micrometer Type
3-Point Inside Micrometer
Data Output Type
Cabled
Case Type
Hard Plastic Blow Mold Case
Contact Point Shape
Curved
Includes Battery
Yes
Inches Measured - Minimum
0.8 in
Millimeters Measured - Minimum
20 mm
Millimeters Measured - Maximum
51 mm
Inches Measured - Maximum
2 in

Description

Inside Micrometer, Rod Type Ratchet, Resolution 0.00005 In., Range 0.8 to 2 In., Movement of Screw 1 In., Number of Measuring Rods 1, Number of Gauges 4, Thimble Ratchet, Certification Certificate of Inspection, SPC Output Yes, Anvil Curved, Spindle Steel, Rotating Spindle (Yes/No) No, Lock Nut Type Ratchet Stop, Anvil Material Carbide, Spindle Material Steel, Features Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.