Zoro Homepage

Inside Micrometer, 1 to 1.2" Range

  • Mfr # 3127-E112

  • Zoro # G4443724


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 1" Dia. Setting Ring, (1) 6" Extension Rod, (1) Battery (SR44/LR44)
Spindle
Steel
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3127-E112
Zoro #
G4443724
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
3.6 in
Depth Measurement - Maximum
3.6 in

Details

Item
Internal Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 1.2"/25 to 30mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 1" Dia. Setting Ring, (1) 6" Extension Rod, (1) Battery (SR44/LR44)
Spindle
Steel
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Ratchet Stop
Standards
NIST
Rod Type
Ratchet
Rotating Spindle (Yes/No)
No
Number of Gauges
1
Anvil Material
Carbide
SPC Output
Yes
Movement of Screw
1 in
Certification
Certificate of Inspection
Spindle Material
Steel
Number of Measuring Rods
1
IP Rating
IP65
Thimble Type
Ratchet
Display Type
LCD
Operation Type
Digital
Minimum Measurement - mm
25 mm
Maximum Measurement - mm
30 mm
Included Certification
Inspection Certificate
Minimum Measurement - Inch
1 in
Case Type
Plastic Case
Case Included
Yes
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Inside Micrometer Type
3-Point Inside Micrometer
Number of Micrometers
1
Contact Point Shape
Curved
Data Output Type
Cabled
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Includes Battery
Yes
Contact Point Material
Carbide
Coolant Resistant
Yes
Maximum Measurement - Inch
1.2 in
Accuracy
+/- 0.00016 in
Inches Measured - Minimum
1 in
Inches Measured - Maximum
1.2 in
Millimeters Measured - Maximum
30 mm
Millimeters Measured - Minimum
25 mm

Description

Digital 3-Point Inside Micrometer, Range 1 in to 1.2 in, 25 mm to 30 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.