Zoro Homepage

Inside Micrometer, 2.8 to 4" Range

  • Mfr # 3128-4

  • Zoro # G4443855


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 2.8" Dia. Setting Ring, (1) 6" Extension Rod, (1) Battery (LR44)
Spindle
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3128-4
Zoro #
G4443855
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
4.213 in
Depth Measurement - Maximum
4.213 in

Details

Item
Wide Range Internal Micrometer
Resolution
0.00005"/0.001mm
Range
2.8 to 4"/71 to 101mm
Operation
Electronic
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 2.8" Dia. Setting Ring, (1) 6" Extension Rod, (1) Battery (LR44)
Spindle
Steel
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Ratchet Stop
Certification
Certificate of Inspection
Standards
NIST
Anvil Material
Carbide
Rod Type
Ratchet
Number of Gauges
1
SPC Output
Yes
Number of Measuring Rods
1
Rotating Spindle (Yes/No)
No
Spindle Material
Steel
Movement of Screw
1 in
IP Rating
IP54
Contact Point Shape
Curved
Display Type
LCD
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Data Output Type
Cabled
Maximum Measurement - Inch
4 in
Number of Micrometers
1
Minimum Measurement - Inch
1.8 in
Case Type
Plastic Case
Includes Battery
Yes
Coolant Resistant
Yes
Accuracy
+/-0.00020 in
Maximum Measurement - mm
101 mm
Operation Type
Digital
Included Certification
Inspection Certificate
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Inside Micrometer Type
3-Point Inside Micrometer
Case Included
Yes
Thimble Type
Ratchet
Minimum Measurement - mm
71 mm
Contact Point Material
Carbide
Inches Measured - Minimum
1.8 in
Millimeters Measured - Maximum
101 mm
Inches Measured - Maximum
4 in
Millimeters Measured - Minimum
71 mm

Description

Digital 3-Point Inside Micrometer, Range 2.8 in to 4 in, 71 mm to 101 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP54, SPC Output Yes, Data Output Type Cabled, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.