Zoro Homepage

Inside Micrometer, 5 to 6" Range

  • Mfr # 3127-E6

  • Zoro # G4443688


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 6" Extension Rod, (1) Battery (SR44/LR44)
Spindle
Steel
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3127-E6
Zoro #
G4443688
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
6 in
Depth Measurement - Maximum
6 in

Details

Item
Internal Micrometer
Resolution
0.00005"/0.001mm
Range
5 to 6"/127 to 152mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 6" Extension Rod, (1) Battery (SR44/LR44)
Spindle
Steel
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Ratchet Stop
SPC Output
Yes
Number of Gauges
1
Movement of Screw
1 in
Rod Type
Ratchet
Anvil Material
Carbide
Standards
NIST
Number of Measuring Rods
1
Certification
Certificate of Inspection
Spindle Material
Steel
Rotating Spindle (Yes/No)
No
IP Rating
IP65
Includes Battery
Yes
Included Certification
Inspection Certificate
Operation Type
Digital
Thimble Type
Ratchet
Display Type
LCD
Maximum Measurement - Inch
6 in
Contact Point Shape
Curved
Accuracy
+/- 0.00024 in
Case Type
Plastic Case
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Maximum Measurement - mm
152 mm
Data Output Type
Cabled
Coolant Resistant
Yes
Number of Micrometers
1
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Contact Point Material
Carbide
Inside Micrometer Type
3-Point Inside Micrometer
Minimum Measurement - mm
127 mm
Case Included
Yes
Minimum Measurement - Inch
5 in
Inches Measured - Maximum
6 in
Inches Measured - Minimum
5 in
Millimeters Measured - Maximum
152 mm
Millimeters Measured - Minimum
127 mm

Description

Digital 3-Point Inside Micrometer, Range 127 mm to 152 mm, 5 in to 6 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.