Zoro Homepage

Inside Micrometer, Adjustable Rod Type, 0.0002"

  • Mfr # 3227-E2

  • Zoro # G6273038


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0002"
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 1.6" Dia. Setting Ring, (1) 6" Extension Rod
Spindle
Curved
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3227-E2
Zoro #
G6273038
UPC #
-
Country of Origin
China

Dimensions

Rod Lengths Included
6 in
Maximum Measuring Depth
9.819 in
Depth Measurement - Maximum
9.819 in

Details

Item
Internal Micrometer
Resolution
0.0002"
Range
1.6 to 2"
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 1.6" Dia. Setting Ring, (1) 6" Extension Rod
Spindle
Curved
Anvil
Curved
Thimble
Ratchet
Anvil Material
Carbide
Rod Type
Adjustable
Rotating Spindle (Yes/No)
No
SPC Output
No
Number of Measuring Rods
0
Movement of Screw
1/2 in
Spindle Material
Carbide
Number of Gauges
1
Operation Type
Mechanical
Accuracy
+/-0.0002 in
Inside Micrometer Type
3-Point Inside Micrometer
Minimum Measurement - Inch
1.6 in
Thimble Type
Ratchet
Number of Micrometers
1
Contact Point Shape
Curved
Included Certification
Certificate of Inspection
Contact Point Material
Carbide
Case Type
Plastic Case
Maximum Measurement - Inch
2 in
Case Included
Yes
Inches Measured - Maximum
2 in
Inches Measured - Minimum
1.6 in

Description

Mechanical 3-Point Inside Micrometer, Range 1.6 in to 2 in, Resolution 0.0002 in, SPC Output No, Movement of Screw 1/2 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Features Self-Centering Contacts, Furnished Micrometer Bore Gauge, 3 Point Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.