Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Micrometer, Adjustable Rod Type, 0.0002"

  • Mfr # 3227-E24

  • Zoro # G6269057


product price: $2,241.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0002"
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Includes
(4) 0.8-1", 1-1.2", 1.2-1.6", 1.6-2" Micrometers, (2) 1", 1.6" Dia. Setting Rings, (1) 4" Extension Rod
Spindle
Curved
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3227-E24
Zoro #
G6269057
UPC #
-
Country of Origin
China

Dimensions

Maximum Measuring Depth
9.819 in
Rod Lengths Included
6 in
Depth Measurement - Maximum
9.819 in

Details

Item
Internal Micrometer Set
Resolution
0.0002"
Range
0.8 to 2"
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Includes
(4) 0.8-1", 1-1.2", 1.2-1.6", 1.6-2" Micrometers, (2) 1", 1.6" Dia. Setting Rings, (1) 4" Extension Rod
Spindle
Curved
Anvil
Curved
Thimble
Ratchet
Movement of Screw
1/2 in
SPC Output
No
Number of Gauges
4
Anvil Material
Carbide
Spindle Material
Carbide
Rod Type
Adjustable
Rotating Spindle (Yes/No)
No
Number of Measuring Rods
2
Inside Micrometer Type
3-Point Inside Micrometer
Case Type
Hard Plastic Case
Number of Micrometers
4
Thimble Type
Ratchet
Contact Point Shape
Curved
Included Certification
Inspection Certificate
Minimum Measurement - Inch
0.8 in
Case Included
Yes
Accuracy
+/-0.00016 in
Included Ranges
1 1/5 to 1 3/5 in, 1 3/5 to 2 in, 1 to 1 1/5 in, 4/5 to 1 in
Contact Point Material
Carbide
Operation Type
Mechanical
Maximum Measurement - Inch
2 in
Inches Measured - Minimum
0.8 in
Inches Measured - Maximum
2 in

Description

Inside Micrometer, Rod Type Adjustable, Resolution 0.0002 In., Range 0.8 to 2 In., Movement of Screw 1/2 In., Number of Measuring Rods 0, Number of Gauges 4, Thimble Ratchet, SPC Output No, Anvil Curved, Spindle Curved, Rotating Spindle (Yes/No) No, Anvil Material Carbide, Spindle Material Carbide, Features Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact, Includes Hard Plastic Case, Setting Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.