Zoro Homepage

Inside Micrometer, Adjustable Rod Type, 0.0002"

  • Mfr # 3227-E3

  • Zoro # G6304221


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0002"
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Includes
(1) 2.5" Dia. Setting Ring, (1) 6" Extension Rod
Spindle
Curved
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3227-E3
Zoro #
G6304221
UPC #
-
Country of Origin
China

Dimensions

Maximum Measuring Depth
10.488 in
Rod Lengths Included
6 in
Depth Measurement - Maximum
10.488 in

Details

Item
Internal Micrometer
Resolution
0.0002"
Range
2.5 to 3"
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Includes
(1) 2.5" Dia. Setting Ring, (1) 6" Extension Rod
Spindle
Curved
Anvil
Curved
Thimble
Ratchet
Spindle Material
Carbide
Rod Type
Adjustable
Number of Measuring Rods
0
Rotating Spindle (Yes/No)
No
Number of Gauges
1
Movement of Screw
1/2 in
SPC Output
No
Anvil Material
Carbide
Case Type
Plastic Case
Minimum Measurement - Inch
2.5 in
Accuracy
+/-0.0002 in
Case Included
Yes
Contact Point Shape
Curved
Included Certification
Certificate of Inspection
Maximum Measurement - Inch
3 in
Operation Type
Mechanical
Contact Point Material
Carbide
Number of Micrometers
1
Thimble Type
Ratchet
Inside Micrometer Type
3-Point Inside Micrometer
Inches Measured - Maximum
3 in
Inches Measured - Minimum
2.5 in

Description

Mechanical 3-Point Inside Micrometer, Range 2.5 in to 3 in, Resolution 0.0002 in, SPC Output No, Movement of Screw 1/2 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Features Self-Centering Contacts, Furnished Micrometer Bore Gauge, 3 Point Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.