Zoro Homepage

Inside Micrometer, Adjustable Rod Type, 0.0002"

  • Mfr # 3227-E35

  • Zoro # G6284378


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0002"
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Includes
(1) 3.5" Dia. Setting Ring, (1) 6" Extension Rod
Spindle
Curved
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3227-E35
Zoro #
G6284378
UPC #
-
Country of Origin
China

Dimensions

Rod Lengths Included
6 in
Maximum Measuring Depth
10.488 in
Depth Measurement - Maximum
10.488 in

Details

Item
Internal Micrometer
Resolution
0.0002"
Range
3 to 3-1/2"
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Includes
(1) 3.5" Dia. Setting Ring, (1) 6" Extension Rod
Spindle
Curved
Anvil
Curved
Thimble
Ratchet
Rod Type
Adjustable
Spindle Material
Carbide
Number of Measuring Rods
0
Movement of Screw
1/2 in
Rotating Spindle (Yes/No)
No
SPC Output
No
Number of Gauges
1
Anvil Material
Carbide
Included Certification
Certificate of Inspection
Thimble Type
Ratchet
Operation Type
Mechanical
Case Included
Yes
Maximum Measurement - Inch
3.5 in
Accuracy
+/-0.0002 in
Case Type
Plastic Case
Contact Point Shape
Curved
Number of Micrometers
1
Inside Micrometer Type
3-Point Inside Micrometer
Contact Point Material
Carbide
Minimum Measurement - Inch
3 in
Inches Measured - Maximum
3.5 in
Inches Measured - Minimum
3 in

Description

Mechanical 3-Point Inside Micrometer, Range 3 in to 3.5 in, Resolution 0.0002 in, SPC Output No, Movement of Screw 1/2 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Features Self-Centering Contacts, Furnished Micrometer Bore Gauge, 3 Point Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.