Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Micrometer, Adjustable Rod Type, .00005"/0.001mm

  • Mfr # 3520-30E

  • Zoro # G6252220


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0.2 to 1.2"
Operation
Electronic
Features
Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3520-30E
Zoro #
G6252220
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
0.177 in
Depth Measurement - Maximum
0.177 in

Details

Item
Inside Micrometer
Resolution
0.00005"/0.001mm
Range
0.2 to 1.2"
Operation
Electronic
Features
Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
Spindle
Curved
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Spindle Locking Nut
Rod Type
Adjustable
Anvil Material
Carbide
Spindle Material
Carbide
Number of Gauges
1
Movement of Screw
1 in
Number of Measuring Rods
0
Rotating Spindle (Yes/No)
No
SPC Output
Yes
IP Rating
Not Rated
Contact Point Shape
Curved
Maximum Measurement - Inch
1.2 in
Includes Battery
Yes
Case Included
Yes
Thimble Type
Ratchet
Display Type
LCD
Operation Type
Digital
Accuracy
+/-0.00020 in
Coolant Resistant
No
Functions
Automatic Power Off, On/Off
Minimum Measurement - mm
5 mm
Inside Micrometer Type
Caliper Micrometer
Contact Point Material
Carbide
Data Output Type
Cabled
Number of Micrometers
1
Case Type
Plastic Case
Maximum Measurement - mm
30 mm
Minimum Measurement - Inch
0.2 in
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30
Millimeters Measured - Maximum
30 mm
Inches Measured - Minimum
0.2 in
Millimeters Measured - Minimum
5 mm
Inches Measured - Maximum
1.2 in

Description

Digital Caliper-Jaw Inside Micrometer, Range 0.2 in to 1.2 in, 5 mm to 30 mm, Resolution 0.00005 in, 0.001 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Movement of Screw 1 in, Coolant Resistant No, Inside Micrometer Type Caliper Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.