Zoro Homepage

Inside Micrometer, Adjustable Rod Type, 0.8 to 1", 0.0002"

  • Mfr # 3227-E1

  • Zoro # G6259141


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0002"
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Includes
(1) 1" Dia. Setting Ring, (1) 6" Extension Rod
Spindle
Curved
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3227-E1
Zoro #
G6259141
UPC #
-
Country of Origin
China

Details

Item
Internal Micrometer
Resolution
0.0002"
Range
0.8 to 1"
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Includes
(1) 1" Dia. Setting Ring, (1) 6" Extension Rod
Spindle
Curved
Anvil
Curved
Thimble
Ratchet
Spindle Material
Carbide
Rotating Spindle (Yes/No)
No
Anvil Material
Carbide
Number of Gauges
1
Rod Type
Adjustable
SPC Output
No
Movement of Screw
1/2 in
Number of Measuring Rods
0
Number of Micrometers
1

Description

Inside Micrometer, Range 0.8 to 1 in, Resolution 0.0002 in, SPC Output No, Movement of Screw 1/2 in, Number of Measuring Rods 0, Number of Micrometers 1, Features Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact, Includes Hard Plastic Case, Setting Ring, Spindle Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.