Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Micrometer, Adjustable Rod Type, 2 to 3", 0.001"

  • Mfr # 3220-3

  • Zoro # G6288453


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Features
Carbide Measuring Faces
Includes
(1) 2" Dia. Setting Ring
Spindle
Curved
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3220-3
Zoro #
G6288453
UPC #
-
Country of Origin
China

Dimensions

Maximum Measuring Depth
0.197 in
Depth Measurement - Maximum
0.197 in

Details

Item
Inside Micrometer
Resolution
0.001"
Range
2 to 3"
Features
Carbide Measuring Faces
Includes
(1) 2" Dia. Setting Ring
Spindle
Curved
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Spindle Locking Nut
Spindle Material
Carbide
Movement of Screw
1 in
Rotating Spindle (Yes/No)
No
SPC Output
No
Number of Measuring Rods
0
Number of Gauges
1
Rod Type
Adjustable
Anvil Material
Carbide
Maximum Measurement - Inch
3 in
Accuracy
+/-0.00036 in
Contact Point Shape
Curved
Inside Micrometer Type
Caliper Micrometer
Thimble Type
Ratchet
Case Included
Yes
Operation Type
Mechanical
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
2 in
Case Type
Plastic Case
Contact Point Material
Carbide
Number of Micrometers
1
Inches Measured - Minimum
2 in
Inches Measured - Maximum
3 in

Description

Mechanical Caliper-Jaw Inside Micrometer, Range 2 in to 3 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type Caliper Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Included Certification Certificate of Inspection, Includes Hard Plastic Case, Lock Nut Type Spindle Locking Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.