Zoro Homepage

Inside Micrometer, Adjustable Rod Type, 2 to 4", 0.0002"

  • Mfr # 3227-E44

  • Zoro # G6308099


product price: $3,109.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0002"
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Includes
(4) 2-2.5", 2.5-3", 3-3.5", 3.5-4" Micrometers, (2) 2.5", 3.5" Dia. Setting Rings, (1) 6" Extension Rod
Spindle
Curved
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3227-E44
Zoro #
G6308099
UPC #
-
Country of Origin
China

Dimensions

Maximum Measuring Depth
10.488 in
Rod Lengths Included
6 in
Depth Measurement - Maximum
10.488 in

Description

Inside Micrometer, Rod Type Adjustable, Resolution 0.0002 In., Range 2 to 4 In., Movement of Screw 1/2 In., Number of Measuring Rods 0, Number of Gauges 4, Thimble Ratchet, SPC Output No, Anvil Curved, Spindle Curved, Rotating Spindle (Yes/No) No, Anvil Material Carbide, Spindle Material Carbide, Features Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact, Includes Hard Plastic Case, Setting Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.