Zoro Homepage

Inside Spring Caliper, 0 to 6.69" Range

  • Mfr # 7261-150

  • Zoro # G2549607


product price: $22.19
/ea

Key Features

Range (In.)
0 to 6.69
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Maximum Measurement
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7261-150
Zoro #
G2549607
UPC #
-
Country of Origin
China

Details

Item
Inside Spring Caliper
Range (In.)
0 to 6.69
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Maximum Measurement
6.69 in
Tip Type
Solid Points
Range
0.79 to 6.69 in
Joint Type
Spring
Caliper Material
Steel
Maximum Measurement - Inch
6.69 in
Leg Style
Flat
Minimum Measurement - Inch
0.79 in
Product Type
Inside Spring Caliper
Millimeters Measured - Maximum
150 mm
Inches Measured - Minimum
0.79 in
Inches Measured - Maximum
6.69 in
Millimeters Measured - Minimum
20 mm

Description

Inside Spring Caliper, Range 0.79 to 6.69 in, Joint Type Spring, Maximum Measurement 6.69 in, Maximum Measurement - Inch 6.69 in, Minimum Measurement - Inch 0.79 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.