Zoro Homepage

Inside Spring Caliper, 0 to 8.66" Range

  • Mfr # 7261-200

  • Zoro # G2549869


product price: $24.15
/ea

Key Features

Range (In.)
0 to 8.66
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Leg Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7261-200
Zoro #
G2549869
UPC #
-
Country of Origin
China

Details

Item
Inside Spring Caliper
Range (In.)
0 to 8.66
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Leg Style
Flat
Caliper Material
Steel
Range
0.87 to 8.66 in
Minimum Measurement - Inch
0.87 in
Maximum Measurement
8.66 in
Maximum Measurement - Inch
8.66 in
Joint Type
Spring
Tip Type
Solid Points
Product Type
Inside Spring Caliper
Millimeters Measured - Minimum
22 mm
Millimeters Measured - Maximum
200 mm
Inches Measured - Minimum
0.87 in
Inches Measured - Maximum
8.66 in

Description

Inside Spring Caliper, Range 0.87 to 8.66 in, Joint Type Spring, Maximum Measurement 8.66 in, Maximum Measurement - Inch 8.66 in, Minimum Measurement - Inch 0.87 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.