Zoro Homepage

Inside Spring Caliper, Steel, 12" Range

  • Mfr # 7240-300

  • Zoro # G2551558


product price: $25.39
/ea

Key Features

Range (In.)
12
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Maximum Measurement
11.811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240-300
Zoro #
G2551558
UPC #
-
Country of Origin
China

Details

Item
Inside Firm-Joint Caliper
Range (In.)
12
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Maximum Measurement
11.811 in
Maximum Measurement - Inch
11.811 in
Tip Type
Solid Points
Leg Style
Flat
Joint Type
Spring
Range
0.709 in to 11.811 in
Minimum Measurement - Inch
0.709 in
Caliper Material
Steel
Product Type
Inside Firm-Joint Caliper
Inches Measured - Maximum
11.811 in
Millimeters Measured - Maximum
300 mm
Inches Measured - Minimum
0.709 in
Millimeters Measured - Minimum
18 mm

Description

Inside Firm-Joint Caliper, Range 0.709 in to 11.811 in, Joint Type Spring, Maximum Measurement 11.811 in, Maximum Measurement - Inch 11.811 in, Minimum Measurement - Inch 0.709 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.