Zoro Homepage

Internal Micrometer

  • Mfr # 3127-E035

  • Zoro # G5050815


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.275 in dia. Setting Ring, 4 in Extension Rod
Lock Nut Type
Ratchet Stop
Certification
Certificate of Inspection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3127-E035
Zoro #
G5050815
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
2.18 in
Depth Measurement - Maximum
2.18 in

Details

Item
Digital 3-Point Inside Micrometer
Resolution
0.00005 in, 0.001 mm
Range
0.275 in to 0.35 in, 7 mm to 9 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.275 in dia. Setting Ring, 4 in Extension Rod
Lock Nut Type
Ratchet Stop
Certification
Certificate of Inspection
IP Rating
IP65
Rod Type
Extension
SPC Output
Yes
Maximum Measurement - mm
9 mm
Minimum Measurement - Inch
0.275 in
Coolant Resistant
Yes
Inside Micrometer Type
3-Point Inside Micrometer
Accuracy
+/- 0.00016 in
Includes Battery
Yes
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Display Type
LCD
Operation Type
Digital
Contact Point Material
Steel
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Maximum Measurement - Inch
0.35 in
Contact Point Shape
Curved
Data Output Type
Cabled
Thimble Type
Ratchet
Included Certification
Inspection Certificate
Number of Micrometers
1
Minimum Measurement - mm
7 mm
Millimeters Measured - Minimum
7 mm
Inches Measured - Maximum
0.35 in
Inches Measured - Minimum
0.275 in
Millimeters Measured - Maximum
9 mm

Description

Digital 3-Point Inside Micrometer, Range 0.275 in to 0.35 in, 7 mm to 9 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30, Contact Point Material Steel, Contact Point Shape Curved, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.