Zoro Homepage

Internal Micrometer

  • Mfr # 3127-E05

  • Zoro # G5049853


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.5 in dia. Setting Ring, 4 in Extension Rod
Lock Nut Type
Ratchet Stop
Rod Type
Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3127-E05
Zoro #
G5049853
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
2.18 in
Depth Measurement - Maximum
2.18 in

Details

Item
Digital 3-Point Inside Micrometer
Resolution
0.00005 in, 0.001 mm
Range
0.425 in to 0.5 in, 11 mm to 13 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.5 in dia. Setting Ring, 4 in Extension Rod
Lock Nut Type
Ratchet Stop
Rod Type
Extension
Certification
Certificate of Inspection
SPC Output
Yes
IP Rating
IP65
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Contact Point Material
Steel
Minimum Measurement - Inch
0.425 in
Includes Battery
Yes
Coolant Resistant
Yes
Included Certification
Inspection Certificate
Maximum Measurement - Inch
0.5 in
Thimble Type
Ratchet
Data Output Type
Cabled
Minimum Measurement - mm
11 mm
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Inside Micrometer Type
3-Point Inside Micrometer
Maximum Measurement - mm
13 mm
Display Type
LCD
Number of Micrometers
1
Accuracy
+/- 0.00016 in
Operation Type
Digital
Contact Point Shape
Curved
Inches Measured - Minimum
0.425 in
Millimeters Measured - Minimum
11 mm
Millimeters Measured - Maximum
13 mm
Inches Measured - Maximum
0.5 in

Description

Digital 3-Point Inside Micrometer, Range 0.425 in to 0.5 in, 11 mm to 13 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30, Contact Point Material Steel, Contact Point Shape Curved, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.