Zoro Homepage

Internal Micrometer

  • Mfr # 3127-E08

  • Zoro # G5049923


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.65 in dia. Setting Ring, 6 in Extension Rod
Lock Nut Type
Ratchet Stop
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3127-E08
Zoro #
G5049923
UPC #
-
Country of Origin
China

Dimensions

Maximum Measuring Depth
3.2 in
Battery Size
LR44, SR44
Depth Measurement - Maximum
3.2 in

Details

Item
Digital 3-Point Inside Micrometer
Resolution
0.00005 in, 0.001 mm
Range
0.65 in to 0.8 in, 17 mm to 20 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.65 in dia. Setting Ring, 6 in Extension Rod
Lock Nut Type
Ratchet Stop
IP Rating
IP65
Certification
Certificate of Inspection
SPC Output
Yes
Rod Type
Extension
Inside Micrometer Type
3-Point Inside Micrometer
Contact Point Material
Carbide
Includes Battery
Yes
Operation Type
Digital
Number of Micrometers
1
Maximum Measurement - Inch
0.8 in
Thimble Type
Ratchet
Accuracy
+/- 0.00016 in
Minimum Measurement - mm
17 mm
Contact Point Shape
Curved
Maximum Measurement - mm
20 mm
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Minimum Measurement - Inch
0.65 in
Data Output Type
Cabled
Included Certification
Inspection Certificate
Display Type
LCD
Coolant Resistant
Yes
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Inches Measured - Maximum
0.8 in
Inches Measured - Minimum
0.65 in
Millimeters Measured - Maximum
20 mm
Millimeters Measured - Minimum
17 mm

Description

Digital 3-Point Inside Micrometer, Range 0.65 in to 0.8 in, 17 mm to 20 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30, Contact Point Material Carbide, Contact Point Shape Curved, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.