Zoro Homepage

Laser Scan Micrometer

  • Mfr # LDM-065

  • Zoro # G116099643


product price: $19,809.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Resolution
0.00001 in
IP Rating
Not Rated
Display Type
Control
Millimeters Measured - Minimum
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDM-065
Zoro #
G116099643
UPC #
-
Country of Origin
China

Details

SPC Output
Yes
Resolution
0.00001 in
Item
Laser Scan Micrometer
IP Rating
Not Rated
Display Type
Control
Millimeters Measured - Minimum
0.5 mm
Accuracy
+/-0.00002"+.01% in
Includes Display
Yes
Operation Type
Digital
Inches Measured - Maximum
2 1/2 in
Inches Measured - Minimum
1/50 in
Data Output Type
Cabled
Millimeters Measured - Maximum
65 mm

Description

Laser Scan Micrometer, Resolution 0.00001 in, Accuracy +/-0.00002 in + 0.01 Percent in, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Operation Type Digital, Display Type Control, Includes Display Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.