Zoro Homepage

Leeb Hardness Tester, Res. +/-6 HLD

  • Mfr # ISH-PHB

  • Zoro # G6552362


product price: $1,491.99
/ea
Free Shipping & Returns

Key Features

Type
ASTM A 957
Scales
B, HLD, HRB, HRC, Vickers HV
Measuring Range
0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV, 1MPa
Indenter
0.79
Resolution
+/-6 HLD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISH-PHB
Zoro #
G6552362
UPC #
-
Country of Origin
China

Dimensions

Test Height - Minimum
0 in
Work Surface Width
25/64 in

Details

Item
Portable Hardness Tester
Type
ASTM A 957
Scales
B, HLD, HRB, HRC, Vickers HV
Measuring Range
0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV, 1MPa
Indenter
0.79
Resolution
+/-6 HLD
Includes
Hardness Test Block D, Small Support Ring
Features
Automatic Power Off, Connect with Printer Via Bluetooth, Memory of 99 Measurement Values for Browsing
Product Type
Portable Hardness Tester
Measuring Range - Maximum
68 HRC, 101 HRB, 655 HB, 900 HLD, 955 HV
Accuracy
+/-6 HLD, 0.1 HRB, 0.1 HRC, 1 HB, 1 HLD, 1 HS, 1 HV, 1 MPa
Display Type
Digital
Testing Methods
Rebound
Work Surface Material
Brass, Bronze, Cast Aluminum Alloy, Cast Iron, Cast Steel, Copper, Stainless Steel, Steel, Tool Steel
Hardness Scale
Leeb
Measuring Range - Minimum
13 HRB, 19 HB, 20 HRC, 32 HS, 80 HV, 170 HLD
Accepted Test Materials
Brass, Bronze, Cast Aluminum Alloy, Cast Iron, Cast Steel, Copper, Stainless Steel, Steel, Tool Steel
Interface Type
ASTM A 957

Description

Portable Hardness Tester, ASTM A 957, Scales B, HLD, HRB, HRC, Vickers HV, Measuring Range 0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV, 1MPa, Resolution +/-6 HLD, Indenter 0.79, Features Automatic Power Off, Connect with Printer Via Bluetooth, Memory of 99 Measurement Values for Browsing, Includes Hardness Test Block D, Small Support Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.