Zoro Homepage

Lens

  • Mfr # ISP-W4025-LENS100X

  • Zoro # G6527768


product price: $1,770.99
/ea
Free Shipping & Returns

Key Features

For Use With
ISP-w4025 Series
Application
Manufacturing, Metal Working, Quality Control
Type
Projector Accessory
Specifications
100X
Compatible with Manufacturer Model No.
ISP-W4025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISP-W4025-LENS100X
Zoro #
G6527768
UPC #
-
Country of Origin
China

Details

Item
Lens
For Use With
ISP-w4025 Series
Application
Manufacturing, Metal Working, Quality Control
Type
Projector Accessory
Specifications
100X
Compatible with Manufacturer Model No.
ISP-W4025
Accessory Type
Lens
Functions
Enlarged View

Description

Lens, Compatible with Brand and Series INSIZE ISP-W4025, Compatible with Manufacturer Model No. ISP-W4025, Functions Enlarged View, Includes Not Applicable, Specifications 100X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.