Zoro Homepage

Level, 1-3/16" W, 32" L, Aluminum Alloy

  • Mfr # 4911-800

  • Zoro # G6552408


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Accuracy
0.009 in
Color
Green
Features
Shock Resistant
Includes
180 Degrees , 90 Degrees And 45 Degrees Vials
Application
Check or Level Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4911-800
Zoro #
G6552408
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
32 in
Width (In.)
1.19 in
Height (In.)
1.97 in
Thickness (In.)
1.181 in
Overall Height
2 in
Overall Width
1 in
Overall Length
31 1/2 in

Description

Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 3, Number of Plumb Vials 0, Top Read Top Read Window, Vial Illumination None, Vial Material Glass, Vial Shape Barrel, Features Shock Resistant, End Cap Type No End Caps, Number of Hand Grips 0, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.006 in/ft, Frame Material Aluminum, Overall Height 2 in, Overall Length 31 1/2 in, Overall Width 1 in, Magnetic Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.