Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level, Glass, 2" W, 32" L, Aluminum

  • Mfr # 4914-800

  • Zoro # G6542109


product price: $54.79
/ea

Key Features

Accuracy
0.006 in
Color
Green
Features
Shock Resistant
Includes
Shock Absorbing Rubber End Caps
Application
For Checking Accuracy of Horizontal and Vertical Surfaces on Posts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4914-800
Zoro #
G6542109
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
32 in
Height (In.)
32 in
Thickness (In.)
2 in
Width (In.)
2 in
Overall Height
2 in
Overall Width
2 in
Overall Length
31 1/2 in

Details

Accuracy
0.006 in
Color
Green
Features
Shock Resistant
Includes
Shock Absorbing Rubber End Caps
Application
For Checking Accuracy of Horizontal and Vertical Surfaces on Posts
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
2
Number of Plumb Vials
0
Number of Mounting Holes
None
Type
Shockproof Vial
Item
Level
Construction
Aluminum
Total Number of Vials
2
Vial Material
Glass
Characteristics
5 Degrees To 131 Degrees F Working Temperature
Frame Material
Aluminum
Number of V-Grooves
0
Number of Magnets
2
Magnet Type
Rare Earth
Number of 30 Vials
0
Accuracy - Standard
0.006 in/ft
Vial Illumination
None
Level Type
Box
Magnetic
Magnetic
Vial Shape
Block
Accuracy - Inverted
0.006 in/ft
Number of 45 Vials
0
Vial Types Included
Level Vials
Number of Hand Grips
0
End Cap Type
Removable End Caps

Description

Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 2, Number of Plumb Vials 0, Top Read Top Read Window, Vial Illumination None, Vial Material Glass, Vial Shape Block, Features Shock Resistant, End Cap Type Removable End Caps, Number of Hand Grips 0, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 2, Accuracy - Standard 0.006 in/ft, Frame Material Aluminum, Overall Height 2 in, Overall Length 31 1/2 in, Overall Width 2 in, Magnetic Magnetic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.