Zoro Homepage

Limit Micrometer, Flat Anvil, Mechanical, 1 to 2", 0.0001"

  • Mfr # 3235-2

  • Zoro # G6252677


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Operation
Mechanical
Features
Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3235-2
Zoro #
G6252677
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in
Spindle Size
0.256 in
Dimension Type
Inch
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Description

Mechanical Limit Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy 0.00018 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Plain, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Carbide Measuring Faces, Used As Go/No-Go Gage, Included Certification Not Included, Includes Hard Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.