Zoro Homepage

Linear Scales, Range 12"/300mm

  • Mfr # ISL-A5-300

  • Zoro # G7229192


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Type
ISL-A5 Series Linear DRO Scale
Range (In./mm)
12/300
Resolution (In./mm)
0.0002/0.01
Overall Length (In./mm)
10.197/259
Beam Length (In./mm)
38.000/965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISL-A5-300
Zoro #
G7229192
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In./mm)
10.197/259
Beam Length (In./mm)
38.000/965
Beam Thickness (In/mm)
2.421/61.5
Included Signal Cable Length
140 in
Overall Length
17 7/8 in
Beam Thickness
2.421 in
Beam Length
17.87 in

Details

Item
Linear DRO Scale
Type
ISL-A5 Series Linear DRO Scale
Range (In./mm)
12/300
Resolution (In./mm)
0.0002/0.01
Functions
Suitable for Milling Machines, XY Tables, Jigs
Accuracy (In/mm)
+/-(197+5L) microinch
Includes
Anti-Dust Cover, L Shape Support, Mounting Accessories, Plain Base
For Use With
Jigs, Milling Machines, XY Tables
Data Output Type
Cabled
Encoder Body Style
Standard
Minimum Operating Temperature - F
14 Degrees F
Maximum Operating Temperature - C
70 Degrees C
Maximum Measurement - mm
300 mm
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
12 in
Detection Type
TTL
Minimum Operating Temperature - C
-10 Degrees C
Resolution
0.0002 in
Maximum Response Speed
90m/min
Includes Signal Cable
Yes
IP Rating
IP54
Effective Range
12 in/300 mm
Maximum Operating Temperature - F
158 Degrees F
Accuracy
+/-257micron in
Minimum Measurement - mm
0 mm
Operating Temperature Range
-10 Degrees to 70 Degrees C, 14 Degrees to 158 Degrees F
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
12 in
Inches Measured - Minimum
0 in
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
158 Degrees F
Millimeters Measured - Maximum
300 mm

Description

Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-257micron in, IP Rating IP54, Data Output Type Cabled, Detection Type TTL, Effective Range 12 in/300 mm, Encoder Body Style Standard, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.