Zoro Homepage

Linear Scales, Range 14"/350mm

  • Mfr # ISL-B5-350

  • Zoro # G8525601


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Type
ISL-B5 Series Linear DRO Scale
Range (In./mm)
14/350
Resolution (In./mm)
0.0002/0.01
Overall Length (In./mm)
10.197/259
Beam Length (In./mm)
38.000/965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISL-B5-350
Zoro #
G8525601
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In./mm)
10.197/259
Beam Length (In./mm)
38.000/965
Beam Thickness (In/mm)
2.630/66.8
Overall Length
20 1/16 in
Beam Thickness
2.63 in
Beam Length
20.06 in
Included Signal Cable Length
140 in

Details

Item
Linear DRO Scale
Type
ISL-B5 Series Linear DRO Scale
Range (In./mm)
14/350
Resolution (In./mm)
0.0002/0.01
Includes
Anti-Dust Cover, L Shape Support, Mounting Accessories, Plain Base
Functions
Suitable for Milling Machines, XY Tables, Jigs
Accuracy (In/mm)
+/-(197+5L) microinch
For Use With
Jigs, Milling Machines, XY Tables
Operating Temperature Range
-10 Degrees to 70 Degrees C, 14 Degrees to 158 Degrees F
IP Rating
IP54
Maximum Measurement - Inch
14 in
Minimum Measurement - Inch
0 in
Detection Type
TTL
Minimum Measurement - mm
0 mm
Accuracy
+/-(197+5L)micron in
Encoder Body Style
Standard
Includes Signal Cable
Yes
Minimum Operating Temperature - C
-10 Degrees C
Minimum Operating Temperature - F
14 Degrees F
Maximum Operating Temperature - C
70 Degrees C
Maximum Response Speed
60m/min
Maximum Measurement - mm
350 mm
Resolution
0.0002 in
Data Output Type
Cabled
Effective Range
14 in/350 mm
Maximum Operating Temperature - F
158 Degrees F
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
350 mm
Inches Measured - Maximum
14 in
Millimeters Measured - Minimum
0 mm
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
14 Degrees F

Description

Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cabled, Detection Type TTL, Effective Range 14 in/350 mm, Encoder Body Style Standard, Maximum Measurement - Inch 14 in, Maximum Measurement - mm 350 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.