Zoro Homepage

Linear Scales, Range 24"/600mm

  • Mfr # ISL-B5-600

  • Zoro # G7229247


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Type
ISL-B5 Series Linear DRO Scale
Range (In./mm)
24/600
Resolution (In./mm)
0.0002/0.01
Overall Length (In./mm)
10.197/259
Beam Length (In./mm)
38.000/965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISL-B5-600
Zoro #
G7229247
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In./mm)
10.197/259
Beam Length (In./mm)
38.000/965
Beam Thickness (In/mm)
2.630/66.8
Overall Length
30 1/16 in
Included Signal Cable Length
140 in
Beam Thickness
2.63 in
Beam Length
30.06 in

Details

Item
Linear DRO Scale
Type
ISL-B5 Series Linear DRO Scale
Range (In./mm)
24/600
Resolution (In./mm)
0.0002/0.01
Accuracy (In/mm)
+/-(197+5L) microinch
Functions
Suitable for Milling Machines, XY Tables, Jigs
Includes
Anti-Dust Cover, L Shape Support, Mounting Accessories, Plain Base
For Use With
Jigs, Milling Machines, XY Tables
Minimum Measurement - mm
0 mm
Maximum Operating Temperature - F
158 Degrees F
Effective Range
24 in/600 mm
Maximum Response Speed
60m/min
Minimum Measurement - Inch
0 in
Data Output Type
Cabled
Resolution
0.0002 in
Maximum Measurement - Inch
24 in
Encoder Body Style
Standard
Detection Type
TTL
Operating Temperature Range
-10 Degrees to 70 Degrees C, 14 Degrees to 158 Degrees F
Minimum Operating Temperature - C
-10 Degrees C
Minimum Operating Temperature - F
14 Degrees F
Maximum Measurement - mm
600 mm
Includes Signal Cable
Yes
Maximum Operating Temperature - C
70 Degrees C
Accuracy
+/-(197+5L)micron in
IP Rating
IP54
Operating Temperature - Minimum
14 Degrees F
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
24 in
Millimeters Measured - Maximum
600 mm
Operating Temperature - Maximum
158 Degrees F
Inches Measured - Minimum
0 in

Description

Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cabled, Detection Type TTL, Effective Range 24 in/600 mm, Encoder Body Style Standard, Maximum Measurement - Inch 24 in, Maximum Measurement - mm 600 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.