Zoro Homepage
This item is Discontinued.
Insize Long Drive Pin Punch Set 7253

Long Drive Pin Punch Set (Discontinued)

  • Mfr # 7253
  • Zoro # G6531861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7253
Zoro #
G6531861
UPC #
-
Country of Origin
China

Dimensions

Size
8"L

Details

Material
Steel
Item
Long Drive Pin Punch
Number of Pieces
5
Includes
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in in, Knurled Finger Grip for Ease of Use, Supplied In Custom Plastic Sleeve, Hardened, Tempered Both Ends
Features
Black Oxide Finish

Description

Long Drive Pin Punch Set, Number of Pieces 5, Includes 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in in, Knurled Finger Grip for Ease of Use, Supplied In Custom Plastic Sleeve, Hardened, Tempered Both Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.