Zoro Homepage

Lug Back

  • Mfr # 7330-L7

  • Zoro # G2549981


product price: $13.29
/ea

Key Features

Type
Indicator Accessory Backs
For Use With
Digital Indicators
Application
Manufacturing, Metal Working, Quality Control
Material
Steel
Compatible with Manufacturer Model No.
INSIZE brand 2830, 2882, 2885, 2888, 2889, 2891, 2892
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7330-L7
Zoro #
G2549981
UPC #
-
Country of Origin
China

Dimensions

Size
1.831 in x1.831 in x0.079 in

Details

Item
Lug Back
Type
Indicator Accessory Backs
For Use With
Digital Indicators
Application
Manufacturing, Metal Working, Quality Control
Material
Steel
Compatible with Manufacturer Model No.
INSIZE brand 2830, 2882, 2885, 2888, 2889, 2891, 2892
Back Type
Lug-on-Center
Product Type
Lug Back
Compatible with AGD Number
AGD 2
Includes Fine Adjustment
No
Includes Dovetail Mount Attachments
No

Description

Lug Back, Back Type Lug-on-Center, Compatible with Brand and Series Insize 2830 Series, For Indicator Stem Size Not Applicable, For Use With Digital Indicators, Size 1.831 in x1.831 in x0.079 in, Compatible with AGD Number AGD 2, Includes Dovetail Mount Attachments No, Includes Fine Adjustment No, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.