Zoro Homepage

Lug Back

  • Mfr # 7330-L8

  • Zoro # G2550009


product price: $13.59
/ea

Key Features

Type
Indicator Accessory Backs
Application
Manufacturing, Metal Working, Quality Control
For Use With
Digital Indicators
Material
Steel
Back Type
Lug-on-Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7330-L8
Zoro #
G2550009
UPC #
-
Country of Origin
China

Dimensions

Size
1.339 in x1.339 in x0.079 in

Details

Item
Lug Back
Type
Indicator Accessory Backs
Application
Manufacturing, Metal Working, Quality Control
For Use With
Digital Indicators
Material
Steel
Back Type
Lug-on-Center
Compatible with Manufacturer Model No.
INSIZE brand 2890, 2887
Compatible with AGD Number
AGD 1
Product Type
Lug Back
Includes Dovetail Mount Attachments
No
Includes Fine Adjustment
No

Description

Lug Back, Back Type Lug-on-Center, Compatible with Brand and Series Insize 2887 Series, Insize 2890 Series, For Indicator Stem Size Not Applicable, For Use With Digital Indicators, Size 1.339 in x1.339 in x0.079 in, Compatible with AGD Number AGD 1, Includes Dovetail Mount Attachments No, Includes Fine Adjustment No, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.