Zoro Homepage

M2 multi way bases of styli, 4-way

  • Mfr # ISQ-03-2075-008ST

  • Zoro # G711755715


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Size
0.315 in x 0.295 in
For Probe Thread Size
M2
OEM Brand and Model Equivalent
Renishaw A-5000-8395
For Stylus Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-03-2075-008ST
Zoro #
G711755715
UPC #
6940561996746
Country of Origin
China

Dimensions

Size
0.315 in x 0.295 in
For Probe Thread Size
M2
For Stylus Size
M2
Body Width or Diameter
0.295 in
Extension Length
0.197 in
Thread Size
M2

Details

Item
M2 Multi Way Styli Base
Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5000-8395
Compatible Product Type
Styli
Product Type
Multi Way Base
Compatible Pump
M2 CMM Styli

Description

M2 Multi Way Styli Base, Material Stainless Steel, Size 0.315 in x 0.295 in, Thread Size M2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.