Zoro Homepage

M2 multi way bases of styli, 5-way

  • Mfr # ISQ-03-2070-008ST

  • Zoro # G611755709


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Size
0.315 in x 0.276 in
Body Width or Diameter
0.276 in
Extension Length
0.197 in
For Stylus Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-03-2070-008ST
Zoro #
G611755709
UPC #
6940561966350
Country of Origin
China

Dimensions

Size
0.315 in x 0.276 in
Body Width or Diameter
0.276 in
Extension Length
0.197 in
For Stylus Size
M2
For Probe Thread Size
M2
Thread Size
M2

Details

Item
M2 Multi Way Styli Base
Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5000-3627, Zeiss 602030-8381-000
Compatible Product Type
Styli
Product Type
Multi Way Base
Compatible Pump
M2 CMM Styli

Description

M2 Multi Way Styli Base, Material Stainless Steel, Size 0.315 in x 0.276 in, Thread Size M2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.