Zoro Homepage

M2 stylus, carbide rod, ruby tip

  • Mfr # ISQ-01-2010-010STR

  • Zoro # G211755703


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Point Shape
Ball
Stem Thread Size
M2
Effective Working Length
0.157 in
Point Roundness Deviation
0.13 micron m
Contact Point Diameter
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-2010-010STR
Zoro #
G211755703
UPC #
6940561997279
Country of Origin
China

Dimensions

Stem Thread Size
M2
Effective Working Length
0.157 in
Contact Point Diameter
0.039 in
Base Diameter
0.118 in
Overall Length
0.394 in
Stem Diameter
0.031 in

Details

Item
M2 Stylus
Point Shape
Ball
Point Roundness Deviation
0.13 micron m
OEM Brand and Model Equivalent
Renishaw A-5003-1325, Zeiss 602030-8006-000
Stem Material
Carbide
Thermally Stable
No
Stylus Shape
Straight
Holder Material
Stainless Steel
Point Material
Ruby
Compatible Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes

Description

M2 Stylus, Effective Working Length 0.157 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.394 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.