Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2 stylus, carbide rod, ruby tip

  • Mfr # ISQ-01-2010-028STR

  • Zoro # G911755683


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Contact Point Diameter
0.039 in
Stem Material
Carbide
Thermally Stable
No
OEM Brand and Model Equivalent
Renishaw A-5000-8663
Effective Working Length
0.807 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISQ-01-2010-028STR
Zoro #
G911755683
UPC #
6940561997033
Country of Origin
China

Dimensions

Contact Point Diameter
0.039 in
Effective Working Length
0.807 in
Stem Thread Size
M2
Base Diameter
0.118 in
Stem Diameter
0.031 in
Overall Length
1.083 in

Details

Item
M2 Stylus
Stem Material
Carbide
Thermally Stable
No
OEM Brand and Model Equivalent
Renishaw A-5000-8663
Point Shape
Ball
Holder Material
Stainless Steel
Point Roundness Deviation
0.13 micron m
Stylus Shape
Straight
Point Material
Ruby
Compatible Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes

Description

M2 Stylus, Effective Working Length 0.807 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.083 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.