Zoro Homepage

M2 stylus, carbide rod, ruby tip

  • Mfr # ISQ-01-2025-030STR

  • Zoro # G311755726


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Holder Material
Stainless Steel
Base Diameter
0.118 in
Stem Thread Size
M2
Point Shape
Ball
OEM Brand and Model Equivalent
Renishaw A-5003-0038
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-2025-030STR
Zoro #
G311755726
UPC #
6940561997040
Country of Origin
China

Dimensions

Base Diameter
0.118 in
Stem Thread Size
M2
Effective Working Length
0.906 in
Contact Point Diameter
0.098 in
Stem Diameter
0.079 in
Overall Length
1.181 in

Details

Item
M2 Stylus
Holder Material
Stainless Steel
Point Shape
Ball
OEM Brand and Model Equivalent
Renishaw A-5003-0038
Point Roundness Deviation
0.13 micron m
Stem Material
Carbide
Thermally Stable
No
Stylus Shape
Straight
Point Material
Ruby
Compatible Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes

Description

M2 Stylus, Effective Working Length 0.906 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.181 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.