M2 stylus, carbide rod, ruby tip
Mfr # ISQ-01-2030-020STR
Zoro # G411755718
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Contact Point Diameter
0.118 in
Holder Material
Stainless Steel
Stem Thread Size
M2
Base Diameter
0.118 in
Stem Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-01-2030-020STR
Zoro #
G411755718
UPC #
6940561997286
Country of Origin
China
Dimensions
Contact Point Diameter
0.118 in
Stem Thread Size
M2
Base Diameter
0.118 in
Effective Working Length
0.512 in
Stem Diameter
0.059 in
Overall Length
0.787 in
Details
Item
M2 Stylus
Holder Material
Stainless Steel
Stem Material
Carbide
OEM Brand and Model Equivalent
Renishaw A-5003-0938, Zeiss 602030-8003-000
Thermally Stable
No
Point Shape
Ball
Point Roundness Deviation
0.13 micron m
Stylus Shape
Straight
Point Material
Ruby
Compatible Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes
Description
M2 Stylus, Effective Working Length 0.512 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.787 in, Point Roundness Deviation 0.13 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.