M2 stylus, carbide rod, ruby tip
Mfr # ISQ-01-2040-022STR
Zoro # G611755693
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Effective Working Length
0.59 in
OEM Brand and Model Equivalent
Renishaw A-5003-1029, Zeiss 602030-8016-000
Contact Point Diameter
0.157 in
Thermally Stable
No
Point Shape
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-01-2040-022STR
Zoro #
G611755693
UPC #
6940561997071
Country of Origin
China
Dimensions
Effective Working Length
0.59 in
Contact Point Diameter
0.157 in
Stem Thread Size
M2
Base Diameter
0.118 in
Overall Length
0.866 in
Stem Diameter
0.079 in
Details
Item
M2 Stylus
OEM Brand and Model Equivalent
Renishaw A-5003-1029, Zeiss 602030-8016-000
Thermally Stable
No
Point Shape
Ball
Stylus Shape
Straight
Point Roundness Deviation
0.13 micron m
Stem Material
Carbide
Holder Material
Stainless Steel
Point Material
Ruby
Compatible Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes
Description
M2 Stylus, Effective Working Length 0.59 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.866 in, Point Roundness Deviation 0.13 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.