Zoro Homepage

M2 stylus, carbide rod, ruby tip

  • Mfr # ISQ-01-2040-030STR

  • Zoro # G711755685


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Point Shape
Ball
Base Diameter
0.118 in
Point Roundness Deviation
0.13 micron m
Holder Material
Stainless Steel
Effective Working Length
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-2040-030STR
Zoro #
G711755685
UPC #
6940561997170
Country of Origin
China

Dimensions

Base Diameter
0.118 in
Effective Working Length
0.906 in
Contact Point Diameter
0.157 in
Stem Thread Size
M2
Stem Diameter
0.079 in
Overall Length
1.181 in

Details

Item
M2 Stylus
Point Shape
Ball
Point Roundness Deviation
0.13 micron m
Holder Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5003-0043
Stylus Shape
Straight
Thermally Stable
No
Stem Material
Carbide
Point Material
Ruby
Compatible Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes

Description

M2 Stylus, Effective Working Length 0.906 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.181 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.