Zoro Homepage

M2 stylus, carbide rod, ruby tip

  • Mfr # ISQ-01-2040-050STR

  • Zoro # G511755670


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Contact Point Diameter
0.157 in
Stylus Shape
Straight
Stem Material
Stainless Steel
Thermally Stable
No
Base Diameter
0.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-2040-050STR
Zoro #
G511755670
UPC #
6940561997538
Country of Origin
China

Dimensions

Contact Point Diameter
0.157 in
Base Diameter
0.118 in
Effective Working Length
1.693 in
Stem Thread Size
M2
Overall Length
1.969 in
Stem Diameter
0.079 in

Details

Item
M2 Stylus
Stylus Shape
Straight
Stem Material
Stainless Steel
Thermally Stable
No
Point Shape
Ball
Holder Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5003-0045
Point Roundness Deviation
0.13 micron m
Point Material
Ruby
Compatible Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes

Description

M2 Stylus, Effective Working Length 1.693 in, Point Material Ruby, Point Shape Ball, Stem Material Stainless Steel, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.969 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.