Zoro Homepage

M2 stylus, carbide rod, ruby tip

  • Mfr # ISQ-20-052

  • Zoro # G511755625


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Stylus Shape
Straight
Holder Material
Stainless Steel
Contact Point Diameter
0.02 in
Base Diameter
0.12 in
Effective Working Length
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-20-052
Zoro #
G511755625
UPC #
6940561997361
Country of Origin
China

Dimensions

Contact Point Diameter
0.02 in
Base Diameter
0.12 in
Effective Working Length
0.12 in
Stem Thread Size
M2
Overall Length
0.39 in
Stem Diameter
0.01 in

Details

Item
M2 Stylus
Stylus Shape
Straight
Holder Material
Stainless Steel
Point Shape
Ball
Stem Material
Carbide
Point Roundness Deviation
0.25 micron m
Thermally Stable
No
Point Material
Ruby
Compatible Manufacturer Model Number
M2 CMM Touch Probes
OEM Brand and Model Equivalent
Renishaw A-5000-7805
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes

Description

M2 Stylus, Effective Working Length 0.12 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.39 in, Point Roundness Deviation 0.25 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.