Zoro Homepage

M2 stylus, carbide rod, ruby tip

  • Mfr # ISQ-20-105

  • Zoro # G011755606


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Thermally Stable
No
Contact Point Diameter
0.08 in
Stem Material
Carbide
Stylus Shape
Straight
Effective Working Length
0.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-20-105
Zoro #
G011755606
UPC #
6940561997644
Country of Origin
China

Dimensions

Contact Point Diameter
0.08 in
Effective Working Length
0.89 in
Stem Thread Size
M2
Base Diameter
0.12 in
Stem Diameter
0.06 in
Overall Length
1.18 in

Details

Item
M2 Stylus
Thermally Stable
No
Stem Material
Carbide
Stylus Shape
Straight
Holder Material
Stainless Steel
Point Shape
Ball
Point Roundness Deviation
0.25 micron m
Point Material
Ruby
OEM Brand and Model Equivalent
Renishaw A-5003-0036
Compatible Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes

Description

M2 Stylus, Effective Working Length 0.89 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.18 in, Point Roundness Deviation 0.25 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.