Zoro Homepage

M2 stylus, carbide steel rod, ruby tip

  • Mfr # ISQ-20-071

  • Zoro # G811755615


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Stem Thread Size
M2
Stylus Shape
Straight
Contact Point Diameter
0.04 in
Point Roundness Deviation
0.25 micron m
Effective Working Length
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-20-071
Zoro #
G811755615
UPC #
6940561989830
Country of Origin
China

Dimensions

Stem Thread Size
M2
Contact Point Diameter
0.04 in
Effective Working Length
0.49 in
Base Diameter
0.12 in
Stem Diameter
0.03 in
Overall Length
0.79 in

Details

Item
M2 Stylus
Stylus Shape
Straight
Point Roundness Deviation
0.25 micron m
Thermally Stable
No
Point Shape
Ball
Stem Material
Carbide
Holder Material
Stainless Steel
Point Material
Ruby
Compatible Manufacturer Model Number
M2 CMM Touch Probes
OEM Brand and Model Equivalent
Renishaw A-5003-0033
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes

Description

M2 Stylus, Effective Working Length 0.49 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.79 in, Point Roundness Deviation 0.25 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.