M2 stylus, ceramic rod, ruby tip
Mfr # ISQ-20-120
Zoro # G411755596
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Ceramic
Contact Point Diameter
0.12 in
Point Roundness Deviation
0.25 micron m
Stylus Shape
Straight
Thermally Stable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-20-120
Zoro #
G411755596
UPC #
6940561996852
Country of Origin
China
Dimensions
Contact Point Diameter
0.12 in
Stem Thread Size
M2
Effective Working Length
1.08 in
Base Diameter
0.12 in
Overall Length
1.18 in
Stem Diameter
0.08 in
Details
Item
M2 Stylus
Stem Material
Ceramic
Point Roundness Deviation
0.25 micron m
Stylus Shape
Straight
Thermally Stable
No
Point Shape
Ball
Holder Material
Stainless Steel
Point Material
Ruby
Compatible Manufacturer Model Number
M2 CMM Touch Probes
OEM Brand and Model Equivalent
Renishaw A-5003-4177
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes
Description
M2 Stylus, Effective Working Length 1.08 in, Point Material Ruby, Point Shape Ball, Stem Material Ceramic, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.18 in, Point Roundness Deviation 0.25 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.