M2 stylus, stainless steel rod, ruby tip
Mfr # ISQ-01-2030-020SSR
Zoro # G711755722
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Stylus Shape
Straight
Stem Thread Size
M2
OEM Brand and Model Equivalent
Renishaw A-5000-4160
Point Roundness Deviation
0.13 micron m
Thermally Stable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-01-2030-020SSR
Zoro #
G711755722
UPC #
6940561997392
Country of Origin
China
Dimensions
Stem Thread Size
M2
Contact Point Diameter
0.118 in
Base Diameter
0.118 in
Effective Working Length
0.512 in
Overall Length
0.787 in
Stem Diameter
0.059 in
Details
Item
M2 Stylus
Stylus Shape
Straight
OEM Brand and Model Equivalent
Renishaw A-5000-4160
Point Roundness Deviation
0.13 micron m
Thermally Stable
No
Point Shape
Ball
Holder Material
Stainless Steel
Stem Material
Stainless Steel
Point Material
Ruby
Compatible Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes
Description
M2 Stylus, Effective Working Length 0.512 in, Point Material Ruby, Point Shape Ball, Stem Material Stainless Steel, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.787 in, Point Roundness Deviation 0.13 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.