Zoro Homepage

M2 stylus, stainless steel rod, ruby tip

  • Mfr # ISQ-20-006

  • Zoro # G411755657


product price: $53.89
/ea

Key Features

Effective Working Length
0.24 in
Thermally Stable
No
Point Shape
Ball
Base Diameter
0.12 in
Point Roundness Deviation
0.25 micron m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-20-006
Zoro #
G411755657
UPC #
6940561997149
Country of Origin
China

Dimensions

Effective Working Length
0.24 in
Base Diameter
0.12 in
Contact Point Diameter
0.08 in
Stem Thread Size
M2
Overall Length
0.39 in
Stem Diameter
0.04 in

Details

Item
M2 Stylus
Thermally Stable
No
Point Shape
Ball
Point Roundness Deviation
0.25 micron m
Holder Material
Stainless Steel
Stylus Shape
Straight
Stem Material
Stainless Steel
Point Material
Ruby
OEM Brand and Model Equivalent
Renishaw A-5000-7807
Compatible Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes

Description

M2 Stylus, Effective Working Length 0.24 in, Point Material Ruby, Point Shape Ball, Stem Material Stainless Steel, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.39 in, Point Roundness Deviation 0.25 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.