Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2 stylus, stainless steel rod, ruby tip

  • Mfr # ISQ-20-021

  • Zoro # G811755653


product price: $58.99
/ea

Key Features

Thermally Stable
No
Base Diameter
0.12 in
Holder Material
Stainless Steel
Stem Thread Size
M2
Point Roundness Deviation
0.25 micron m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISQ-20-021
Zoro #
G811755653
UPC #
6940561997347
Country of Origin
China

Dimensions

Base Diameter
0.12 in
Stem Thread Size
M2
Effective Working Length
0.55 in
Contact Point Diameter
0.08 in
Stem Diameter
0.06 in
Overall Length
0.79 in

Details

Item
M2 Stylus
Thermally Stable
No
Holder Material
Stainless Steel
Point Roundness Deviation
0.25 micron m
Stylus Shape
Straight
Point Shape
Ball
Stem Material
Stainless Steel
Point Material
Ruby
OEM Brand and Model Equivalent
Renishaw A-5000-3603
Compatible Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes

Description

M2 Stylus, Effective Working Length 0.55 in, Point Material Ruby, Point Shape Ball, Stem Material Stainless Steel, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.79 in, Point Roundness Deviation 0.25 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.