Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2 stylus, stainless steel rod, ruby tip

  • Mfr # ISQ-20-025

  • Zoro # G011755644


product price: $62.89
/ea

Key Features

Effective Working Length
0.69 in
Contact Point Diameter
0.12 in
Holder Material
Stainless Steel
Point Shape
Ball
Base Diameter
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISQ-20-025
Zoro #
G011755644
UPC #
6940561997354
Country of Origin
China

Dimensions

Effective Working Length
0.69 in
Contact Point Diameter
0.12 in
Base Diameter
0.12 in
Stem Thread Size
M2
Overall Length
0.79 in
Stem Diameter
0.06 in

Details

Item
M2 Stylus
Holder Material
Stainless Steel
Point Shape
Ball
Stylus Shape
Straight
Stem Material
Stainless Steel
Thermally Stable
No
Point Roundness Deviation
0.25 micron m
Point Material
Ruby
Compatible Manufacturer Model Number
M2 CMM Touch Probes
OEM Brand and Model Equivalent
Renishaw A-5000-4160
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes

Description

M2 Stylus, Effective Working Length 0.69 in, Point Material Ruby, Point Shape Ball, Stem Material Stainless Steel, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.79 in, Point Roundness Deviation 0.25 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.