Zoro Homepage

M2 stylus, stainless steel rod, ruby tip

  • Mfr # ISQ-20-027

  • Zoro # G511755632


product price: $64.29
/ea

Key Features

Point Roundness Deviation
0.25 micron m
Thermally Stable
No
Stylus Shape
Straight
Stem Thread Size
M2
Holder Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-20-027
Zoro #
G511755632
UPC #
6940561997002
Country of Origin
China

Dimensions

Stem Thread Size
M2
Base Diameter
0.12 in
Contact Point Diameter
0.16 in
Effective Working Length
0.79 in
Stem Diameter
0.08 in
Overall Length
0.79 in

Details

Item
M2 Stylus
Point Roundness Deviation
0.25 micron m
Thermally Stable
No
Stylus Shape
Straight
Holder Material
Stainless Steel
Point Shape
Ball
Stem Material
Stainless Steel
Point Material
Ruby
Compatible Manufacturer Model Number
M2 CMM Touch Probes
OEM Brand and Model Equivalent
Renishaw A-5000-4161
Compatible with Manufacturer Model Number
M2 CMM Touch Probes
Compatible with Mfr. Model No.
M2 CMM Touch Probes
Compatible Mfr. Model Number
M2 CMM Touch Probes
Compatible Manufacturer Part Number
M2 CMM Touch Probes

Description

M2 Stylus, Effective Working Length 0.79 in, Point Material Ruby, Point Shape Ball, Stem Material Stainless Steel, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.79 in, Point Roundness Deviation 0.25 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.