Zoro Homepage

M2 thread converters, stainless steel

  • Mfr # ISQ-05-2040-005M3

  • Zoro # G011755705


product price: $55.49
/ea

Key Features

Size
0.197 in x 0.157 in
Material
Stainless Steel
Extension Length
5 mm
For Stylus Size
M2
For Probe Thread Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-05-2040-005M3
Zoro #
G011755705
UPC #
6940561989076
Country of Origin
China

Dimensions

Size
0.197 in x 0.157 in
Extension Length
5 mm
For Stylus Size
M2
For Probe Thread Size
M3
Body Width or Diameter
0.157 in
Thread Size
M3

Details

Item
M2 Thread Converter
Material
Stainless Steel
Compatible Product Type
M2 CMM Styli
Product Type
Thread Converter
Compatible Pump
M2 CMM Styli

Description

M2 Thread Converter, Material Stainless Steel, Size 0.197 in x 0.157 in, Thread Size M3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.